Men's Pant, 42 x 34", Black, 100% Rip Stop Cotton

  • Mfr # 3W060BL 4234

  • Zoro # G2828159


product price:  $39.89
/ea

Key Features

Color
Black
Material
100% Rip Stop Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W060BL 4234
Zoro #
G2828159
UPC #
760609454887
Country of Origin
Mexico

Dimensions

Size
42 x 34"
Fits Waist Size
42 in
Tag Size
42 x 34
Size (Inseam x Max. Waist)
( 34 in x 42 in )
Maximum Waist Size
42 in
Size (Max. Waist x Inseam)
( 42 in x 34 in )

Details

Item
Pant
Color
Black
Material
100% Rip Stop Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
10 oz
Series
Riggs Workwear(R)
Binding
Front Zipper And Pocket Snap
Closure Type
Zipper with Button
Garment Style
Cargo Pants
Features
Action Gusset for Maximum Mobility, Breathable, Tear-Resistant Ripstop Fabric for Optimum Performance and Protection, Fully Equipped With Our Room2Move(R) Fit Technology, Reinforced Knees That are Ventilated to Prevent Buildup of Dirt, Dust, and Other Debris
Style
Cargo Pants
Waist Closure
Buttons
Fly Closure Type
Zipper
Reinforced Locations
Knees

Description

Pant, Garment Type Pants, Gender Men's, Material 100 Percent Rip Stop Cotton, Fabric Weight 10 oz, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Color Black, Inseam 34 in, Maximum Waist Size 42 in, Size 42 x 34 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.