Men's Pant, 52 x 30", Black, 100% Rip Stop Cotton

  • Mfr # 3W060BL 5230

  • Zoro # G2826390


product price:  $39.89
/ea

Key Features

Color
Black
Material
100% Rip Stop Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W060BL 5230
Zoro #
G2826390
UPC #
760609455020
Country of Origin
Mexico

Dimensions

Size
52 x 30"
Fits Waist Size
52 in
Tag Size
52 x 30
Size (Inseam x Max. Waist)
( 30 in x 52 in )
Maximum Waist Size
52 in
Size (Max. Waist x Inseam)
( 52 in x 30 in )

Details

Item
Pant
Color
Black
Material
100% Rip Stop Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
10 oz
Series
Riggs Workwear(R)
Garment Style
Cargo Pants
Features
Action Gusset for Maximum Mobility, Breathable, Tear-Resistant Ripstop Fabric for Optimum Performance and Protection, Fully Equipped With Our Room2Move(R) Fit Technology, Reinforced Knees That are Ventilated to Prevent Buildup of Dirt, Dust, and Other Debris
Binding
Front Zipper And Pocket Snap
Closure Type
Zipper with Button
Style
Cargo Pants
Reinforced Locations
Knees
Fly Closure Type
Zipper
Waist Closure
Buttons

Description

Pant, Garment Type Pants, Gender Men's, Material 100 Percent Rip Stop Cotton, Fabric Weight 10 oz, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Color Black, Inseam 30 in, Maximum Waist Size 52 in, Size 52 x 30 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.