Men's Relaxed Fit Jeans, 44 in, Blue, 100% Cotton Denim

  • Mfr # 3W001AI 044 030

  • Zoro # G4837095


product price:  $33.49
/ea

Key Features

Color
Blue
Material
100% Cotton Denim
Gender
Men's
Inseam
30 in
Fabric Weight
14.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W001AI 044 030
Zoro #
G4837095
UPC #
051071901291
Country of Origin
Mexico

Dimensions

Size
44 in
Fits Waist Size
44 in
Length
30"
Maximum Waist Size
44 in
Tag Size
44 x 30

Details

Item
Relaxed Fit Jeans
Color
Blue
Material
100% Cotton Denim
Gender
Men's
Inseam
30 in
Fabric Weight
14.5 oz
Lining Material
1000 Denier Cordura(R)
Number of Outside Pockets
5
Closure Type
Zipper/Button
Pockets
5
Garment Style
Women's Shorts
Includes Hammer Loop
Yes
Application
General Purpose
Fit
Relaxed Fit
Waist Closure
Buttons
Fly Closure Type
Zipper
Features
Our Work Horse Jean, in Relaxed Fit, is a Customer Favorite and Features Our Exclusive Room2Move(TM) Fit and An Action Gusset for Ease of Movement, The Back Pockets are Lined With 1000 Denier Cordura(R) and Reinforced At Stress Areas
Insulated for Cold Conditions
Yes
Style
Work Pants
Includes Lining
Yes

Description

Relaxed Fit Jeans, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 14.5 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 1000 Denier Cordura(R), Fit Relaxed Fit, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 44 in, Size 44 x 30 In., Application General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.