Men's Ripstop Ranger Pants, 30 x 30", Brown, 100% Rip Stop Cotton

  • Mfr # 3W060DB 30 30

  • Zoro # G2828719


product price:  $40.48
/ea

Key Features

Color
Brown
Material
100% Rip Stop Cotton
Gender
Men's
Size
30 x 30"
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W060DB 30 30
Zoro #
G2828719
UPC #
083625142164
Country of Origin
Mexico

Dimensions

Size
30 x 30"
Fits Waist Size
30 in
Maximum Waist Size
30 in
Tag Size
30 x 30
Size (Inseam x Max. Waist)
( 30 in x 30 in )
Size (Max. Waist x Inseam)
( 30 in x 30 in )

Details

Item
Ripstop Ranger Pants
Color
Brown
Material
100% Rip Stop Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
10 oz
Series
Riggs Workwear(R)
Garment Style
Cargo Pants
Closure Type
Zipper with Button
Features
Action Gusset for Maximum Mobility, Breathable, Tear-Resistant Ripstop Fabric for Optimum Performance and Protection, Fully Equipped With Our Room2Move(R) Fit Technology, Reinforced Knees That are Ventilated to Prevent Buildup of Dirt, Dust, and Other Debris
Style
Cargo Pants
Waist Closure
Buttons
Reinforced Locations
Knees
Fly Closure Type
Zipper

Description

Ripstop Ranger Pants, Garment Type Pants, Gender Men's, Material 100 Percent Rip Stop Cotton, Fabric Weight 10 oz, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Color Brown, Inseam 30 in, Maximum Waist Size 30 in, Size 30 x 30 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.