Men's Work Horse Jeans, 48 x 30", Blue, Denim

  • Mfr # 3W001V1 48 30

  • Zoro # G5724575


product price:  $30.55
/ea

Key Features

Color
Blue
Material
Denim
Gender
Men's
Inseam
30 in
Fits Waist Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W001V1 48 30
Zoro #
G5724575
UPC #
051071981491
Country of Origin
Mexico

Dimensions

Size
48 x 30"
Fits Waist Size
48 in
Size (Inseam x Max. Waist)
( 30 in x 48 in )
Tag Size
48 x 30
Maximum Waist Size
48 in
Size (Max. Waist x Inseam)
( 48 in x 30 in )

Details

Item
Work Horse Jeans
Color
Blue
Material
Denim
Gender
Men's
Inseam
30 in
Closure Type
Zipper with Button
Fly Closure Type
Zipper
Waist Closure
Zipper
Garment Style
Pants

Description

Work Horse Jeans, Garment Type Pants, Gender Men's, Material Denim, Waist Closure Zipper, Fly Closure Type Zipper, Color Blue, Inseam 30 in, Maximum Waist Size 48 in, Size 48 x 30 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.