Shop All Mechanics Gloves
Ringers Gloves
Hi-Vis Mechanics Gloves, XL, Green, Nylon
Mfr # 307-11
Zoro # G4932916
product price: $12.89
/pr
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Application Traffic Direction,, Construction, Law Enforcement, Security
- Palm Material Nylon
- Palm Construction Nylon, Reflective Coating
- Back Material Nylon
Product Information
- Brand Ringers Gloves
- MFR # 307-11
- Zoro # G4932916
- UPC # 646818307117
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Description
Mechanics Gloves, XL, High Visibility Green, Shirred Cuff, Nylon Palm Material, Nylon Back Material, Slip On Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum (TM172K)
- MSA SAFETY Shock Absorbing Lanyard, SS Snap, S, 6 ft., Number of Legs: 1 (10206837)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, L (9), 250 PK (XC-310)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, L, Green, Nylon (307-10)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RINGERS GLOVES Mechanics Gloves, 3XL ( 13 ), Orange (116-13)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (118-09)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black/Black (103-10)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-55-008)
- Ringers Gloves Gloves & Hand Protection