Shop RINGERS GLOVES

Ringers R297 Hi-Vis Cut-Resistant Impact Gloves, Kevloc(R) Palm, XL, High-Visibility Yellow/Red

  • Mfr # 297-11

  • Zoro # G4519243


product price:  $53.19
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Kevloc(R)
Application
Rigging, Mining, Oil Fields, Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
297-11
Zoro #
G4519243
UPC #
646818297111
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 1/2 in
Size- Numeric
11
Size- Alpha
XL
Thickness
None

Details

Item
Hi-Vis Cut-Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Kevloc(R)
Application
Rigging, Mining, Oil Fields, Material Handling
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE 4343/EN388
ANSI/ISEA Cut Level
A3
ANSI Abrasion Cycles
0
Finger Material
Spandex/Kevloc
ANSI Puncture Newtons
0
Coating Material
Uncoated
ANSI Cut Grams
0
Lining
Polyester
Knuckle Padding Material
TPR
Puncture Resistant
Yes
Finger Style
Full, TPR Rubber Reinforced
ANSI/ISEA Puncture Level
5
Cut Resistant
Yes
ANSI/ISEA Abrasion Level
4
Suggested Use Environment
Oily
Abrasion Resistant
No
Hand
Left/Right Pair
Stitching Material
Aramid
Glove Cut
Level 3 Cut
Closure Type
Slip-On
Glove Hand Style
Left and Right
Series
Roughneck
Glove Coating Finish
No Finish
Glove Coating Material
Uncoated
Glove Coating Coverage
No Coating Coverage
Glove Back Material
Nylon
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Impact Protection Coverage
Knuckles
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Latex-Free
Yes
Reinforcement Coverage
Reinforced Palm
EN 388 Rating
4343CP
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Abrasion Cycles
3,000
Waterproof
No
Low-Profile Impact Protection
Yes
Includes Double Palm
Yes
Includes Heat Pack Pocket
No
ANSI/ISEA Impact Level
2
Windproof
No
Includes Padded Palm
No
Grip Coating Color
Black
Impact Protection Style
Standard
Rope Channel Reinforcement
No
Glove Material Color
Black/High-Visibility Yellow
Anti-Static
No
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
Glove Materials
Kevlar(R)/Spandex(R)/Synthetic Leather/TPR
Touchscreen Nib
No
Knuckle Protection Material
TPR
ANSI/ISEA Impact Force
6.5 kN
Brand and Series
Ringers Gloves Rouchneck 297
Touchscreen Compatible
No
Thumb Sweat Wipe
No
ANSI/ISEA Heat Level
1
EN 388 Impact Rated
Yes
ANSI/ISEA Cut Load
1,000 g
Layered Palm Material
HPPE
Includes Keypad Nib
No
Palm Style
Double Layer
Glove Construction
Cut and Sewn
Reflective Backing
No
Includes ID Panel
Yes
Includes Pull Strap
Yes
Glove Safety Features
High-Visibility
Glove Liner Material
Foam/Polyester
Includes Red Palm
No
Max. Temp.
212 Degrees F
Includes Pinch Point Protection
Yes
High-Visibility
Yes
Hand Style
Left and Right
Maximum Temperature
212 Degrees F
Glove Back Color
Yellow
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,000

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.