Shop RINNAI

Controls for Water Heaters

  • Mfr # 107000270

  • Zoro # G323387724


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4.1 in
Overall Height
3.45 in
Compatible Product Type
Water Heaters
Overall Length
6.1 in
Compatible Brand
Rinnai
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000270
Zoro #
G323387724
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
4.1 in
Overall Height
3.45 in
Overall Length
6.1 in

Details

Item
Servo
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i

Description

Servo, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.45 in, Overall Length 6.1 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 4.1 in, Product Type Servo, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.