Shop RINNAI
See all product information
Create Account
Filter, 6.45 in L, For Rinnai
Mfr # H98-510-S
Zoro # G423389499
product price:Â
$
13.29
/ea
Key Features
Compatible Manufacturer Part Number
R63LSe2, R75LSe, R94LSe
Overall Height
1.4 in
Overall Width
3.95 in
Overall Length
6.45 in
Compatible Product Type
Water Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H98-510-S
- Zoro #
- G423389499
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 1.4 in
- Overall Width
- 3.95 in
- Overall Length
- 6.45 in
- Wire Rope Length
- 6.45 in
- Length
- 6.45 in
Details
- Compatible Manufacturer Part Number
- R63LSe2, R75LSe, R94LSe
- Item
- Filter
- Compatible Product Type
- Water Heaters
- Features
- Filters, Screens, and Driers are Tailored to the Specifications of your Equipment, Ensuring Its Safe and Efficient Operation, Water Filter Assembly Ensures your Product and Equipment Maintains Its Quality by Filtering Out Water-Based Contaminants
- Compatible Brand
- Rinnai
Description
Filter, Compatible Manufacturer Part Number R63LSe2, R75LSe, R94LSe, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.4 in, Overall Length 6.45 in, Application Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.