Shop RINNAI
See all product information
Create Account
Filter, 4.05 in L, For Rinnai
Mfr # 107000032
Zoro # G423390228
product price:Â
$
11.89
/ea
Key Features
Overall Width
1.3 in
Compatible Product Type
Water Heaters
Overall Length
4.05 in
Features
Engineered to Match your Unit's Original Design, Ensuring Optimal Airflow and Safeguarding your System from Harmful Debris, Helps Protect HVAC Systems by Filtering Incoming Water
Compatible Brand
Rinnai
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107000032
- Zoro #
- G423390228
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.3 in
- Overall Length
- 4.05 in
- Overall Height
- 1.25 in
- Wire Rope Length
- 4.05 in
- Length
- 4.05 in
Details
- Item
- Filter
- Compatible Product Type
- Water Heaters
- Features
- Engineered to Match your Unit's Original Design, Ensuring Optimal Airflow and Safeguarding your System from Harmful Debris, Helps Protect HVAC Systems by Filtering Incoming Water
- Compatible Brand
- Rinnai
Description
Filter, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.25 in, Overall Length 4.05 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Engineered to Match your Unit's Original Design, Ensuring Optimal Airflow and Safeguarding your System from Harmful Debris, Helps Protect HVAC Systems by Filtering Incoming Water, Includes Not Applicable, Overall Width 1.3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov