Shop RINNAI
See all product information
Create Account
Water Inlet, 4 in L, For Rinnai
Mfr # H73-501-2
Zoro # G723388406
product price:Â
$
39.69
/ea
Key Features
Compatible Brand
Rinnai
Features
Water Inlet for V2532W/FFU/WC Models, Designed to Regulate Water Flow and Ensure Proper Operation In a Variety of HVAC Systems, Water Inlets are Engineered for a Perfect Fit and Lasting Performance, Ensuring your Equipment Operates Smoothly and Meets Original Manufacturer Standards
Compatible Manufacturer Part Number
R98LSi, R98LSi-ASME
Overall Width
3.1 in
Overall Height
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H73-501-2
- Zoro #
- G723388406
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 3.1 in
- Overall Height
- 2.3 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Compatible Brand
- Rinnai
- Features
- Water Inlet for V2532W/FFU/WC Models, Designed to Regulate Water Flow and Ensure Proper Operation In a Variety of HVAC Systems, Water Inlets are Engineered for a Perfect Fit and Lasting Performance, Ensuring your Equipment Operates Smoothly and Meets Original Manufacturer Standards
- Compatible Manufacturer Part Number
- R98LSi, R98LSi-ASME
- Item
- Water Inlet
- Compatible Product Type
- Water Heaters
Description
Water Inlet, Compatible Manufacturer Part Number R98LSi, R98LSi-ASME, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.3 in, Overall Length 4 in, Application Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.