Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 106000104

  • Zoro # G023388687


product price:  $585.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Compatible Brand
Rinnai
Overall Width
10 in
Compatible Product Type
Water Heaters
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106000104
Zoro #
G023388687
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16 in
Overall Width
10 in
Overall Height
10 in

Details

Item
Burner
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters

Description

Burner, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 10 in, Overall Length 16 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 10 in, Product Type Burner, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.