Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 204000010

  • Zoro # G923387605


product price:  $22.45
/ea

Key Features

Overall Length
6.5 in
Overall Width
4 in
Compatible Product Type
Water Heaters
Overall Height
1.6 in
Features
Real OEM Flame Rods and Gaskets are Built to Manufacturer Specs, Ensuring your System Senses and Ignites Properly for Consistent, Safe Performance Every Cycle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
204000010
Zoro #
G923387605
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.5 in
Overall Width
4 in
Overall Height
1.6 in

Details

Compatible Product Type
Water Heaters
Features
Real OEM Flame Rods and Gaskets are Built to Manufacturer Specs, Ensuring your System Senses and Ignites Properly for Consistent, Safe Performance Every Cycle
Compatible Brand
Rinnai
Item
Flame Rod

Description

Flame Rod, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.6 in, Overall Length 6.5 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Flame Rods and Gaskets are Built to Manufacturer Specs, Ensuring your System Senses and Ignites Properly for Consistent, Safe Performance Every Cycle, Includes Not Applicable, Overall Width 4 in, Product Type Flame Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.