Shop RINNAI

Rheem Water Heater Pilot Assemblies

  • Mfr # 104000240

  • Zoro # G623390004


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.5 in
Features
Real OEM Flame Rod Kits are Engineered to Match your System's Original Specs, Helping Ensure Accurate Sensing and Dependable Ignition Every Cycle
Compatible Product Type
Water Heaters
Overall Length
11.62 in
Compatible Brand
Rinnai
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104000240
Zoro #
G623390004
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3.5 in
Overall Length
11.62 in
Overall Width
4.75 in

Details

Features
Real OEM Flame Rod Kits are Engineered to Match your System's Original Specs, Helping Ensure Accurate Sensing and Dependable Ignition Every Cycle
Item
Flame Rod
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai

Description

Flame Rod, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.5 in, Overall Length 11.62 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Flame Rod Kits are Engineered to Match your System's Original Specs, Helping Ensure Accurate Sensing and Dependable Ignition Every Cycle, Includes Not Applicable, Overall Width 4.75 in, Product Type Flame Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.