Shop RINNAI

Rheem Water Heater Pilot Assemblies

  • Mfr # 105000232

  • Zoro # G323387250


product price:  $74.79
/ea

Key Features

Overall Height
3.3 in
Overall Length
6 in
Compatible Product Type
Water Heaters
Overall Width
4 in
Compatible Brand
Rinnai
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105000232
Zoro #
G323387250
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3.3 in
Overall Length
6 in
Overall Width
4 in

Details

Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Item
Flame Rod
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i

Description

Flame Rod, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.3 in, Overall Length 6 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 4 in, Product Type Flame Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.