Shop RINNAI

Venting Kits for Water Heaters

  • Mfr # 108000068

  • Zoro # G223390176


product price:  $99.69
/ea

Key Features

Overall Length
9.1 in
Application
Safe Exhaust Management in Various HVAC Systems
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Overall Width
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108000068
Zoro #
G223390176
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
9.1 in
Overall Width
7.7 in
Overall Height
5.7 in

Details

Application
Safe Exhaust Management in Various HVAC Systems
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
RL75/94I
Item
Flue Connection Assembly

Description

Flue Connection Assembly, Compatible Manufacturer Part Number RL75/94I, Mounting Orientation Not Applicable, Overall Height 5.7 in, Overall Length 9.1 in, Overall Width 7.7 in, Product Type Flue Connection Assembly, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Safe Exhaust Management in Various HVAC Systems, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.