Shop RINNAI

Water Heater Elements

  • Mfr # 1004F-2057

  • Zoro # G923389616


product price:  $53.89
/ea

Key Features

Overall Length
5 in
Compatible Brand
Rinnai
Overall Width
4 in
Features
Real OEM Thermistor Lead Assemblies are Engineered for A Precise Fit and Dependable Operation, Helping your Wall Furnace Perform Just as the Manufacturer Intended.
Overall Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1004F-2057
Zoro #
G923389616
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5 in
Overall Width
4 in
Overall Height
0.75 in

Details

Compatible Brand
Rinnai
Features
Real OEM Thermistor Lead Assemblies are Engineered for A Precise Fit and Dependable Operation, Helping your Wall Furnace Perform Just as the Manufacturer Intended.
Item
Thermistor
Compatible Product Type
Water Heaters

Description

Thermistor, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.75 in, Overall Length 5 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermistor Lead Assemblies are Engineered for A Precise Fit and Dependable Operation, Helping your Wall Furnace Perform Just as the Manufacturer Intended., Includes Not Applicable, Overall Width 4 in, Product Type Thermistor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.