Axial Fan, Gray, Plastic, 10 in H
- Mfr # 3240900
- Zoro # G122915388
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Bearing Protection
Sealed
Bearing Type
Ball
Amps
0.2 A
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3240900
- Zoro #
- G122915388
- UPC #
- 639889939820
- Country of Origin
- Germany
- Housing Material
- Plastic
- Bearing Protection
- Sealed
- Bearing Type
- Ball
- Amps
- 0.2 A
- Color
- Gray
- Mounting Position
- Vertical
- Hz
- 60/50 Hz
- Includes
- Pleated Filter
- Sound Level
- 48 dBA
- Max. Ambient Temp.
- 131 Degrees F
- Voltage
- 100/240V AC
- Item
- Axial Fan
- Includes Filter
- Yes
- Standards
- 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
- CFM @ 0.000-In. SP
- 103 cfm, 128.3 cfm
- IP Rating
- IP56
- Watts
- 13.4 W
- Wire Color
- Gray
Dimensions
- Depth
- 5 7/16 in
- Height
- 10 in
- Width
- 10 in
Description
Axial Fan, Height 10 in, Diameter Not Applicable, Depth 5 7/16 in, Width 10 in, CFM @ 0.000-In. SP 103 cfm, 128.3 cfm, Watts 13.4 W, Voltage 100/240V AC, 60/50 Hz Hz, 0.2 A Amps, Sound Level 48 dBA, IP Rating IP56, Fan Mounting Location Wall, Mounting Position Vertical, Bearing Type Ball, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter, Standards 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.