Shop RITTAL
See all product information
Create Account
FILTER MAT DISPENSER 3243_3244, PK50
- Mfr # 3173105
- Zoro # G322436539
product price:Â
$
628.99
/pk of 50, $12.58/ea
Free Shipping & Returns
Key Features
Standards
EAC, UR and C-UR Recognized
Radiator Connection
11 3/8 in
Height
11 3/8 in
For Use With
SK 3243, SK 3244, SK 3245
Depth
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3173105
- Zoro #
- G322436539
- UPC #
- 639889896062
- Country of Origin
- Germany
- Standards
- EAC, UR and C-UR Recognized
- Item
- Axial Fan Filter
- Radiator Connection
- 11 3/8 in
- For Use With
- SK 3243, SK 3244, SK 3245
- Compatible Product Type
- SK 3243, SK 3244, SK 3245
Dimensions
- Height
- 11 3/8 in
- Depth
- 11/16 in
- Width
- 11 3/8 in
Description
Axial Fan Filter, Radiator Connection 11 3/8 in, For Use With SK 3243, SK 3244, SK 3245, Fits Fan Shape Square, 11 3/8 in Height, 11 3/8 in Width, Diameter Not Applicable, 11/16 in Depth, Standards EAC, UR and C-UR Recognized, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.