STD FILTER MAT, PK50
- Mfr # 3171105
- Zoro # G822435445
product price:Â
$
596.99
/pk of 50, $11.94/ea
Free Shipping & Returns
Key Features
Width
6 13/16 in
For Use With
SK 3239
Depth
11/16 in
Standards
EAC, UR and C-UR Recognized
Radiator Connection
6 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3171105
- Zoro #
- G822435445
- UPC #
- 639889898622
- Country of Origin
- Germany
Dimensions
- Width
- 6 13/16 in
- Depth
- 11/16 in
- Height
- 6 13/16 in
Details
- For Use With
- SK 3239
- Standards
- EAC, UR and C-UR Recognized
- Radiator Connection
- 6 13/16 in
- Item
- Axial Fan Filter
- Compatible Product Type
- SK 3239
Description
Axial Fan Filter, Radiator Connection 6 13/16 in, For Use With SK 3239, Fits Fan Shape Square, 6 13/16 in Height, 6 13/16 in Width, Diameter Not Applicable, 11/16 in Depth, Standards EAC, UR and C-UR Recognized, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.