FILTER MAT FOR 3185830, PK3
- Mfr # 3285800
- Zoro # G422437269
product price:Â
$
61.59
/pk of 3, $20.53/ea
Key Features
Depth
3/8 in
Height
11 11/16 in
Width
14 3/16 in
Media Material
Polyurethane
Standards
EAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3285800
- Zoro #
- G422437269
- UPC #
- 639889906020
- Country of Origin
- Germany
Dimensions
- Depth
- 3/8 in
- Height
- 11 11/16 in
- Width
- 14 3/16 in
Details
- Media Material
- Polyurethane
- Item
- Axial Fan Filter
- Standards
- EAC
Description
Axial Fan Filter, Media Material Polyurethane, 11 11/16 in Height, 14 3/16 in Width, Diameter Not Applicable, 3/8 in Depth, Standards EAC, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.