Shop RITTAL
See all product information
Create Account
FILTER MAT DISPENSER (50 PCS), PK50
- Mfr # 3322705
- Zoro # G722915399
product price:Â
$
310.99
/pk of 50, $6.22/ea
Free Shipping & Returns
Key Features
Width
4 3/4 in
Radiator Connection
4 3/4 in
For Use With
SK 3238
Standards
EAC, UR and C-UR Recognized
Depth
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3322705
- Zoro #
- G722915399
- UPC #
- 639889872233
- Country of Origin
- Germany
Dimensions
- Width
- 4 3/4 in
- Depth
- 1/2 in
- Height
- 4 3/4 in
Details
- Radiator Connection
- 4 3/4 in
- For Use With
- SK 3238
- Standards
- EAC, UR and C-UR Recognized
- Item
- FILTER MAT DISPENSER (50 PCS)
- Compatible Product Type
- SK 3238
Description
FILTER MAT DISPENSER (50 PCS), Radiator Connection 4 3/4 in, For Use With SK 3238, Fits Fan Shape Square, 4 3/4 in Height, 4 3/4 in Width, Diameter Not Applicable, 1/2 in Depth, Standards EAC, UR and C-UR Recognized, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.