Shop RITTAL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grainger Products
- Mfr # EAC-13R
- Zoro # G016577517
product price:Â
$
14,914.99
/ea
Key Features
Includes UPS
UPS Included
Includes Basic Power Distribution Unit
Basic Power Distribution Unit Included
Includes Metered Power Distribution Unit
Metered Power Distribution Unit Included
Refrigerant Type
R134a
Input Voltage - Single Phase
110 to 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAC-13R
- Zoro #
- G016577517
- UPC #
- 639889001824
- Country of Origin
- Multiple
- Item
- Micro Data Center
- Includes UPS
- UPS Included
- Includes Basic Power Distribution Unit
- Basic Power Distribution Unit Included
- Includes Metered Power Distribution Unit
- Metered Power Distribution Unit Included
- Refrigerant Type
- R134a
- Input Voltage - Single Phase
- 110 to 240V AC
- Remote Monitoring
- Alerts by SNMP and other Protocols, Web Browser
- Rack Units
- 24U
- Input Voltage - Three Phase
- 380 to 480V AC
- Security
- Access Notification, Key-Lock Rack Access
- Metered PDU Characteristics
- (1) 1.92kW Single-Phase 120V PDU, (12) NEMA 5-15/5-20R Outlets, 1U Rack Mount, Metered Inlet, NEMA 5-20P Input
- UPS Characteristics
- (8) NEMA 5-20R Receptacles, 120 V, 2,200 VA/1,920 W Power Rating, NEMA 5-20P Input, Rack/Tower
- Basic PDU Characteristics
- (1) 2.4kW Single-Phase 120V PDU, (13) NEMA 5-15/20R Outlets, NEMA 5-20P Input, 1U Rack-Mount
- Environmental Monitoring
- Leak, Temperature/Humidity, Vandalism
- Climate Control System
- (1) Blue e+ Roof-Mounted Cooling Unit
- Maximum Rated IT Load
- 1.3 kW
- NEMA Rating
- 12
- IP Rating
- IP54
- Color
- Light Gray
- Base Type
- 4 inch Raised Base for Floor Installation
Dimensions
- Overall Depth
- 40 in
- Overall Width
- 32 in
- Enclosure Height
- 47 in
- Overall Height
- 60 in
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.