Grainger Products
- Mfr # EAC-26S
- Zoro # G716576469
product price:Â
$
17,217.99
/ea
Key Features
Remote Monitoring
Alerts by SNMP and other Protocols, Web Browser
UPS Characteristics
(8) C13 & (1) C19 Receptacles, 208/230V, 3000VA/2700W Power Rating, C20 Input, Rack/Tower
Environmental Monitoring
Leak, Temperature/Humidity, Vandalism
Input Voltage - Three Phase
380 to 480V AC
Includes Basic Power Distribution Unit
Basic Power Distribution Unit Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAC-26S
- Zoro #
- G716576469
- UPC #
- 639889001848
- Country of Origin
- Multiple
- Item
- Micro Data Center
- Remote Monitoring
- Alerts by SNMP and other Protocols, Web Browser
- UPS Characteristics
- (8) C13 & (1) C19 Receptacles, 208/230V, 3000VA/2700W Power Rating, C20 Input, Rack/Tower
- Environmental Monitoring
- Leak, Temperature/Humidity, Vandalism
- Input Voltage - Three Phase
- 380 to 480V AC
- Includes Basic Power Distribution Unit
- Basic Power Distribution Unit Included
- Refrigerant Type
- R134a
- Includes Metered Power Distribution Unit
- Metered Power Distribution Unit Included
- Maximum Rated IT Load
- 2.6 kW
- Climate Control System
- (1) Blue e+ Roof-Mounted Cooling Unit
- Security
- Pin Pad or Card Reader Rack Access Control
- Metered PDU Characteristics
- (1) 3.84kW Single-Phase 100V-240V PDU, (18) C13 & (2) C19 Outlets, 0U, C20 or L6-20P Input, Metered Inlet
- Rack Units
- 42U
- Includes UPS
- UPS Included
- Input Voltage - Single Phase
- 110 to 240V AC
- Basic PDU Characteristics
- (1) 3.33 kW Single-Phase 120V/208V/240V PDU, (12) C13 Outlets, 16A, C20 Input, 1U Rack-Mount, TAA Compliant
- Base Type
- 4 inch Raised Base for Floor Installation
- NEMA Rating
- 12
- Color
- Light Gray
- IP Rating
- IP55
Dimensions
- Overall Depth
- 52 in
- Overall Width
- 44 in
- Overall Height
- 83 in
- Enclosure Height
- 79 in
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.