Shop RITTAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grainger Products
- Mfr # EAC-16S
- Zoro # G316577514
product price:Â
$
14,914.99
/ea
Key Features
Remote Monitoring
Alerts by SNMP and other Protocols, Web Browser
Includes UPS
UPS Included
Refrigerant Type
R134a
Rack Units
24U
Maximum Rated IT Load
1.6 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAC-16S
- Zoro #
- G316577514
- UPC #
- 639889001831
- Country of Origin
- Multiple
- Item
- Micro Data Center
- Remote Monitoring
- Alerts by SNMP and other Protocols, Web Browser
- Includes UPS
- UPS Included
- Refrigerant Type
- R134a
- Rack Units
- 24U
- Maximum Rated IT Load
- 1.6 kW
- Input Voltage - Single Phase
- 110 to 240V AC
- Input Voltage - Three Phase
- 380 to 480V AC
- Includes Metered Power Distribution Unit
- Metered Power Distribution Unit Included
- Security
- Access Notification, Key-Lock Rack Access
- Metered PDU Characteristics
- (1) 1.92kW Single-Phase 120V PDU, (12) NEMA 5-15/5-20R Outlets, 1U Rack Mount, Metered Inlet, NEMA 5-20P Input
- Basic PDU Characteristics
- (1) 2.4kW Single-Phase 120V PDU, (13) NEMA 5-15/20R Outlets, 1U Rack-Mount, NEMA 5-20P Input
- UPS Characteristics
- (8) NEMA 5-20R Receptacles, 120 V, 2,200 VA/1,920 W Power Rating, NEMA 5-20P Input, Rack/Tower
- Environmental Monitoring
- Leak, Temperature/Humidity, Vandalism
- Climate Control System
- (1) Blue e+ Roof-Mounted Cooling Unit
- Includes Basic Power Distribution Unit
- Basic Power Distribution Unit Included
- Color
- Light Gray
- IP Rating
- IP55
- NEMA Rating
- 12
- Base Type
- 4 inch Raised Base for Floor Installation
Dimensions
- Overall Height
- 51 in
- Overall Width
- 44 in
- Enclosure Height
- 47 in
- Overall Depth
- 40 in
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.