Shop RITTAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grainger Products
- Mfr # EAC-58S
- Zoro # G616576255
product price:Â
$
24,710.99
/ea
Key Features
Security
Pin Pad or Card Reader Rack Access Control
UPS Characteristics
(2) L6-20R & (2) L6-30R Receptacles, 208V, 6000VA/5400W Power Rating, NEMA L6-30P Input, Rack/Tower
Refrigerant Type
R134a
Maximum Rated IT Load
5.8 kW
Includes Basic Power Distribution Unit
Basic Power Distribution Unit Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAC-58S
- Zoro #
- G616576255
- UPC #
- 639889001855
- Country of Origin
- Multiple
- Item
- Micro Data Center
- Security
- Pin Pad or Card Reader Rack Access Control
- UPS Characteristics
- (2) L6-20R & (2) L6-30R Receptacles, 208V, 6000VA/5400W Power Rating, NEMA L6-30P Input, Rack/Tower
- Refrigerant Type
- R134a
- Maximum Rated IT Load
- 5.8 kW
- Includes Basic Power Distribution Unit
- Basic Power Distribution Unit Included
- Includes UPS
- UPS Included
- Input Voltage - Three Phase
- 380 to 480V AC
- Includes Metered Power Distribution Unit
- Metered Power Distribution Unit Included
- Remote Monitoring
- Alerts by SNMP and other Protocols, Web Browser
- Metered PDU Characteristics
- (1) 5.76kW Single-Phase 208V PDU, (36) C13 & (6) C19 Outlets, 0U, Metered Inlet, NEMA L6-30P Input
- Climate Control System
- (1) Blue e+ Roof-Mounted Cooling Unit
- Basic PDU Characteristics
- (1) 5.5kW Single-Phase 208V/230V PDU, (32) C13 & (6) C19 Outlets, 0U, NEMA L6- 30P Input
- Environmental Monitoring
- Leak, Temperature/Humidity, Vandalism
- Rack Units
- 42U
- NEMA Rating
- 12
- Color
- Light Gray
- IP Rating
- IP55
- Base Type
- 4 inch Raised Base for Floor Installation
Dimensions
- Overall Depth
- 40 in
- Enclosure Height
- 79 in
- Overall Height
- 83 in
- Overall Width
- 48 in
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.