Men's Polo Shirt, Cotton, 0 Pocket(s), Black, 2XL
Mfr # 2045 BLACK 2XL
Zoro # G2825429
product price:Â $16.68
/eaKey Features
Color
Black
Material
Cotton
Fabric Weight
7.25 oz
Pockets
0
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2045 BLACK 2XL
Zoro #
G2825429
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
50 in to 52 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Details
Item
Polo Shirt
Color
Black
Material
Cotton
Fabric Weight
7.25 oz
Pockets
0
Gender
Men's
Type
Short
Style
Polo
Number of Outside Pockets
0
Description
Polo Shirt, Gender Men's, Style Polo, Material Cotton, Fabric Weight 7.25 oz, Number of Outside Pockets 0, Color Black, Sleeve Type Short, Sleeve Length Short Sleeve, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.