Men's Polo Shirt, Cotton, 0 Pocket(s), Green, XL
Mfr # 2045 SAGE - XLG
Zoro # G5724548
product price:Â $15.59
/eaKey Features
Color
Green
Material
Cotton
Fabric Weight
7.25 oz
Pockets
0
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2045 SAGE - XLG
Zoro #
G5724548
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Details
Item
Polo Shirt
Color
Green
Material
Cotton
Fabric Weight
7.25 oz
Pockets
0
Gender
Men's
Number of Outside Pockets
0
Style
Polo
Type
Polo
Description
Polo Shirt, Gender Men's, Style Polo, Material Cotton, Fabric Weight 7.25 oz, Number of Outside Pockets 0, Color Green, Sleeve Type Short, Sleeve Length Short Sleeve, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.