Men's Sun Protection Hi-Vis T-shirt, Polyester, 0 Pocket(s), Lime, 3XL

  • Mfr # 1002 SAFETY GRN 3XL

  • Zoro # G2827836


product price:  $12.00
/ea

Key Features

Material
Polyester
Pockets
0
Gender
Men's
Sleeve Length
Short Sleeve
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1002 SAFETY GRN 3XL
Zoro #
G2827836
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Sleeve Length
Short Sleeve
Fits Chest Size
54 in to 56 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in

Details

Item
Sun Protection Hi-Vis T-shirt
Color
Lime
Material
Polyester
Pockets
0
Gender
Men's
Number of Outside Pockets
0
Style
T-Shirt
Standards
ANSI/ISEA Approved
Type
T-Shirt

Description

Sun Protection Hi-Vis T-shirt, Gender Men's, Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Color Lime, Sleeve Type Short, Sleeve Length Short Sleeve, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Standards ANSI/ISEA Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.