Men's Sun Protection Hi-Vis T-shirt, Polyester, 0 Pocket(s), Orange, XL
Mfr # 1002 SAFETY ORG XL
Zoro # G2827608
product price:Â $9.50
/eaKey Features
Material
Polyester
Pockets
0
Gender
Men's
Sleeve Length
Short Sleeve
Style
T-Shirt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1002 SAFETY ORG XL
Zoro #
G2827608
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Details
Item
Sun Protection Hi-Vis T-shirt
Color
Orange
Material
Polyester
Pockets
0
Gender
Men's
Style
T-Shirt
Type
Short
Standards
ANSI/ISEA Approved
Number of Outside Pockets
0
Description
Sun Protection Hi-Vis T-shirt, Gender Men's, Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Standards ANSI/ISEA Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.