Men's Sun Protection Hi-Vis T-shirt, Polyester, 0 Pocket(s), Orange, 3XL
Mfr # 1002 SAFETY ORG 3XL
Zoro # G2826689
product price:Â $11.84
/eaKey Features
Material
Polyester
Pockets
0
Gender
Men's
Sleeve Length
Short Sleeve
Type
Short
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1002 SAFETY ORG 3XL
Zoro #
G2826689
UPC #
-
Country of Origin
United States
Dimensions
Size
3XL
Sleeve Length
Short Sleeve
Fits Chest Size
54 in to 56 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Details
Item
Sun Protection Hi-Vis T-shirt
Color
Orange
Material
Polyester
Pockets
0
Gender
Men's
Type
Short
Number of Outside Pockets
0
Style
T-Shirt
Standards
ANSI/ISEA Approved
Description
Sun Protection Hi-Vis T-shirt, Gender Men's, Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Standards ANSI/ISEA Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.