Men's Sun Protection Hi-Vis T-shirt, Polyester, 0 Pocket(s), Orange, 2XL

  • Mfr # 1002 SAFETY ORG 2XL

  • Zoro # G2827154


product price:  $11.17
/ea

Key Features

Material
Polyester
Pockets
0
Gender
Men's
Sleeve Length
Short Sleeve
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1002 SAFETY ORG 2XL
Zoro #
G2827154
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
50 in to 52 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in

Details

Item
Sun Protection Hi-Vis T-shirt
Color
Orange
Material
Polyester
Pockets
0
Gender
Men's
Number of Outside Pockets
0
Standards
ANSI/ISEA Approved
Style
T-Shirt
Type
T-Shirt

Description

Sun Protection Hi-Vis T-shirt, Gender Men's, Style T-Shirt, Material Polyester, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Standards ANSI/ISEA Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products