Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 1407-30C
- Zoro # G724218566
product price:Â
$
12.99
/ea
Key Features
Interior/Exterior
Interior Only
Standards
LEED
Materials Bonded
Concrete, Gypsum, Plywood
Working Time
30 min
Series
1407
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1407-30C
- Zoro #
- G724218566
- UPC #
- 075378140702
- Country of Origin
- United States
- Item
- Construction Adhesive
- Interior/Exterior
- Interior Only
- Standards
- LEED
- Materials Bonded
- Concrete, Gypsum, Plywood
- Working Time
- 30 min
- Series
- 1407
- Color
- Brown
- For Porous Surface
- Porous
- Features
- Specific Gravity
- 1.30
- Full Cure Time
- 24 hr
- Coverage
- 224 Linear ft
- Container Type
- Cartridge
- Minimum Application Temperature
- 65 Degrees F
- Resistance Properties
- Mildew-Resistant
- Functional Cure
- 10
- Flash Point
- 400 Degrees F
- Solvent-Free
- Yes
- Maximum Application Temperature
- 95 Degrees F
- Application Method
- Cartridge Gun
- Product Type
- Wood Glue
- Primary Application
- Flooring & Tile Installation
Description
Construction Adhesive, Container Size 30 oz, Container Type Cartridge, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 1407
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.