Shop ROBERTS

Construction Adhesive

  • Mfr # 7399-1
  • Zoro # G624218543

product price: 
$
52.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Materials Bonded
Cement, Ceramic, Concrete, Cork, Gypsum, Plywood, Vinyl, Terrazzo
Maximum Performance Temperature
85 Degrees F
Container Type
Pail
Standards
CRI/CCI Green Label Plus, LEED
Functional Cure
Commercial: 4 hr; Residential Full Tack: 0 minutes; Residential Wet Set: 12 hr; Rolling Loads: 24 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7399-1
Zoro #
G624218543
UPC #
075378773993
Country of Origin
United States

Dimensions

Container Size
1 gal
Fits Chest Size
Acrylic Latex PSA Moisture Control Adhesive Provides Ultimate Bond Strength, Resists Shearing and Peeling, Bonds with Properly Prepared Concrete, Apa-Rated Plywood, Osb Underlayment, Properly Prepared Ceramic Tile, Cement Backerboard and Fiber Cement Underlayment and Terrazzo, Moisture Resistance upto 12 lb Mver / 99% Rh

Details

Item
Construction Adhesive
Materials Bonded
Cement, Ceramic, Concrete, Cork, Gypsum, Plywood, Vinyl, Terrazzo
Maximum Performance Temperature
85 Degrees F
Container Type
Pail
Standards
CRI/CCI Green Label Plus, LEED
Functional Cure
Commercial: 4 hr; Residential Full Tack: 0 minutes; Residential Wet Set: 12 hr; Rolling Loads: 24 hr
Specific Gravity
1.00
Working Time
40 min
Color
Off-White
Flash Point
Greater than 400 Degrees F
Coverage
350 sq ft
Maximum Application Temperature
85 Degrees F
Full Cure Time
48 hr
Features
Acrylic Latex PSA Moisture Control Adhesive Provides Ultimate Bond Strength, Resists Shearing and Peeling, Bonds with Properly Prepared Concrete, Apa-Rated Plywood, Osb Underlayment, Properly Prepared Ceramic Tile, Cement Backerboard and Fiber Cement Underlayment and Terrazzo, Moisture Resistance upto 12 lb Mver / 99% Rh
Series
7399
For Porous Surface
Non-Porous or Porous
Minimum Application Temperature
65 Degrees F
Application Method
Trowel
Cure Method
Pressure Sensitive
Interior/Exterior
Interior Only
Resistance Properties
Mildew-Resistant, Moisture-Resistant
Product Type
Construction Adhesive
Primary Application
Flooring & Tile Installation

Description

Construction Adhesive, Container Size 1 gal, Container Type Pail, Cure Method Pressure Sensitive, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 7399

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.