Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 5900-1
- Zoro # G424218620
product price:Â
$
19.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Application Temperature
65 Degrees F
Resistance Properties
Mildew-Resistant
Full Cure Time
24 hr
Coverage
50 sq ft
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5900-1
- Zoro #
- G424218620
- UPC #
- 075378590019
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Ideal for Direct Bond Installation, Not for Installation of Ceramic Tile Fixtures, Green Marble or Lug Back Tile, Premixed and Ready-To-Use for Faster Installation, Restrict Foot Traffic and Moving of Heavy Objects for 24 to 48 Hours to Allow Adhesive to Cure Properly
Details
- Item
- Construction Adhesive
- Minimum Application Temperature
- 65 Degrees F
- Resistance Properties
- Mildew-Resistant
- Full Cure Time
- 24 hr
- Coverage
- 50 sq ft
- Container Type
- Pail
- Features
- Ideal for Direct Bond Installation, Not for Installation of Ceramic Tile Fixtures, Green Marble or Lug Back Tile, Premixed and Ready-To-Use for Faster Installation, Restrict Foot Traffic and Moving of Heavy Objects for 24 to 48 Hours to Allow Adhesive to Cure Properly
- Functional Cure
- 24 hr
- Flammability
- Nonflammable
- Color
- Off-White
- Specific Gravity
- 1.48
- Materials Bonded
- Brick Veneer, Ceramic, Concrete, Drywall, Laminate, Stone, Mortar, Plywood, Tile
- For Porous Surface
- Porous
- Interior/Exterior
- Interior Only
- Series
- 5900
- Application Method
- Trowel
- Maximum Application Temperature
- 95 Degrees F
- Working Time
- 35 min
- Primary Application
- Flooring & Tile Installation
- Product Type
- Construction Adhesive
Description
Construction Adhesive, Container Size 1 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 5900, Features Ideal for Direct Bond Installation, Not for Installation of Ceramic Tile Fixtures, Green Marble or Lug Back Tile, Premixed and Ready-To-Use for Faster Installation, Restrict Foot Traffic and Moving of Heavy Objects for 24 to 48 Hours to Allow Adhesive to Cure Properly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.