Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 2057-0
- Zoro # G724218597
product price:Â
$
9.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Materials Bonded
Concrete, Plywood, Terrazzo, Vinyl
Minimum Application Temperature
65 Degrees F
Maximum Application Temperature
85 Degrees F
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2057-0
- Zoro #
- G724218597
- UPC #
- 075378205708
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Item
- Construction Adhesive
- Features
- Materials Bonded
- Concrete, Plywood, Terrazzo, Vinyl
- Minimum Application Temperature
- 65 Degrees F
- Maximum Application Temperature
- 85 Degrees F
- Container Type
- Pail
- For Porous Surface
- Non-Porous or Porous
- Interior/Exterior
- Interior Only
- Coverage
- 60 sq ft
- Standards
- CRI/CCI Green Label Plus, LEED
- Resistance Properties
- Mildew-Resistant, Moisture-Resistant
- Spray Adhesive High Tack
- Yes
- Full Cure Time
- 48 hr
- Flash Point
- Greater than 400 Degrees F
- Color
- Tan
- Functional Cure
- 24 hr
- Series
- 2057
- Working Time
- 12 hr
- Application Method
- Trowel
- Specific Gravity
- 1.00
- Solvent-Free
- Yes
Description
Construction Adhesive, Container Size 1 qt, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 2057