Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 4002-1
- Zoro # G924218526
product price:Â
$
30.35
/ea
Key Features
Working Time
45 min
Minimum Application Temperature
65 Degrees F
Color
Brown
Full Cure Time
48 hr
Series
4002
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4002-1
- Zoro #
- G924218526
- UPC #
- 075378400226
- Country of Origin
- Canada
- Item
- Construction Adhesive
- Working Time
- 45 min
- Minimum Application Temperature
- 65 Degrees F
- Color
- Brown
- Full Cure Time
- 48 hr
- Series
- 4002
- Materials Bonded
- Carpet, Concrete, Particle Board, Plywood, Terrazzo
- For Porous Surface
- Non-Porous or Porous
- Maximum Application Temperature
- 95 Degrees F
- Standards
- LEED
- Container Type
- Pail
- Coverage
- 700 Linear ft
- Features
- Interior/Exterior
- Interior Only
- Functional Cure
- Commercial: 24 hr; Residential: 24 hr
- Resistance Properties
- Mildew-Resistant
- Flash Point
- 400 Degrees F
- Specific Gravity
- 1.20
- Solvent-Free
- Yes
- Primary Application
- General Purpose Bonding & Repair
- Application Method
- Pour
- Product Type
- Construction Adhesive
Description
Construction Adhesive, Container Size 1 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 4002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.