Shop ROBERTS

Construction Adhesive

  • Mfr # 6399-4
  • Zoro # G824218398

product price: 
$
99.99
/ea

Key Features

Coverage
1400 sq ft
Interior/Exterior
Interior Only
Features
Acrylic PSA Moisture Control Firm Set Transitional Pressure-Sensitive Adhesive, For Interior Installation Only, For Semi-Wet Installation, it has a 20 Minute Open Time and a 40 Minute Working Time, Ideal for Heavy Traffic, with Great Performance Under Rolling Loads, Installs Like a Pressure-Sensitive Adhesive and Firms as it Cures to Form a Permanent Bond, Powered by Microban(R), This Antimicrobial Product Protection Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, Used as a Pressure-Sensitive Adhesive, it has a 60 Minute Open Time and a 12-Hour Working Time
Resistance Properties
Moisture-Resistant
Cure Method
Pressure Sensitive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6399-4
Zoro #
G824218398
UPC #
075378639947
Country of Origin
United States

Dimensions

Container Size
4 gal
Fits Chest Size
Acrylic PSA Moisture Control Firm Set Transitional Pressure-Sensitive Adhesive, For Interior Installation Only, For Semi-Wet Installation, it has a 20 Minute Open Time and a 40 Minute Working Time, Ideal for Heavy Traffic, with Great Performance Under Rolling Loads, Installs Like a Pressure-Sensitive Adhesive and Firms as it Cures to Form a Permanent Bond, Powered by Microban(R), This Antimicrobial Product Protection Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, Used as a Pressure-Sensitive Adhesive, it has a 60 Minute Open Time and a 12-Hour Working Time

Details

Item
Construction Adhesive
Coverage
1400 sq ft
Interior/Exterior
Interior Only
Features
Acrylic PSA Moisture Control Firm Set Transitional Pressure-Sensitive Adhesive, For Interior Installation Only, For Semi-Wet Installation, it has a 20 Minute Open Time and a 40 Minute Working Time, Ideal for Heavy Traffic, with Great Performance Under Rolling Loads, Installs Like a Pressure-Sensitive Adhesive and Firms as it Cures to Form a Permanent Bond, Powered by Microban(R), This Antimicrobial Product Protection Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, Used as a Pressure-Sensitive Adhesive, it has a 60 Minute Open Time and a 12-Hour Working Time
Resistance Properties
Moisture-Resistant
Cure Method
Pressure Sensitive
Container Type
Pail
Working Time
40 min
Maximum Performance Temperature
85 Degrees F
Functional Cure
Commercial: 4 hr; Residential PSA: 0 minutes
Application Method
Trowel
Full Cure Time
48 hr
Series
6399
Maximum Application Temperature
85 Degrees F
Minimum Application Temperature
65 Degrees F
Flash Point
Greater than 400 Degrees F
For Porous Surface
Non-Porous or Porous
Spray Adhesive High Tack
Yes
Materials Bonded
Carpet, Concrete, Particle Board, Plywood, Terrazzo, Vinyl
Standards
CRI/CCI Green Label Plus, LEED
Specific Gravity
1.00
Color
Off-White
Product Type
Construction Adhesive
Primary Application
Flooring & Tile Installation

Description

Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Pressure Sensitive, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 6399

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.