Shop ROBERTS

Construction Adhesive

  • Mfr # 8015-0
  • Zoro # G924218540

product price: 
$
22.65
/ea

Key Features

Features
Approximately upto 10 Minutes Open Time and 24 Hours Curing Time, Can be used on Both Direct and Double Bond Installs, Fast Drying, Synthetic Polymer Formula, Solvent-Free and Leed Compliant, For Seaming Carpet Edges, to Prevent Unravelling and Delaminating and to Repair Bubbles, Low Odor and Low Voc During Application, Voc: Less Than 1 G/L, Moisture Control Adhesive - 65% Rh, Powered by Microban(R) for Superior Mold and Mildew Protection, Suitable for All Types of Carpet, Including Vinyl-Backed Carpets
Resistance Properties
Mildew-Resistant
Flash Point
400 Degrees F
Interior/Exterior
Interior Only
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8015-0
Zoro #
G924218540
UPC #
075378801504
Country of Origin
Canada

Dimensions

Container Size
1 qt

Details

Item
Construction Adhesive
Features
Approximately upto 10 Minutes Open Time and 24 Hours Curing Time, Can be used on Both Direct and Double Bond Installs, Fast Drying, Synthetic Polymer Formula, Solvent-Free and Leed Compliant, For Seaming Carpet Edges, to Prevent Unravelling and Delaminating and to Repair Bubbles, Low Odor and Low Voc During Application, Voc: Less Than 1 G/L, Moisture Control Adhesive - 65% Rh, Powered by Microban(R) for Superior Mold and Mildew Protection, Suitable for All Types of Carpet, Including Vinyl-Backed Carpets
Resistance Properties
Mildew-Resistant
Flash Point
400 Degrees F
Interior/Exterior
Interior Only
Color
White
Standards
CRI/CCI Green Label Plus, LEED
Series
8015
Solvent-Free
Yes
Functional Cure
24 hr
Working Time
30 min
Container Type
Bottle
Specific Gravity
1.04
Full Cure Time
24 hr
Coverage
660 Linear ft
Primary Application
General Purpose Bonding & Repair
Application Method
Pour

Description

Construction Adhesive, Container Size 1 qt, Container Type Bottle, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 8015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.