Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 8799-19
- Zoro # G024218648
product price:Â
$
22.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spray Adhesive Pressure Sensitive
Yes
Series
8799
Maximum Application Temperature
95 Degrees F
Cure Method
Pressure Sensitive
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8799-19
- Zoro #
- G024218648
- UPC #
- 075378000891
- Country of Origin
- United States
Dimensions
- Container Size
- 19 oz
- Fits Chest Size
Details
- Item
- Spray Adhesive
- Spray Adhesive Pressure Sensitive
- Yes
- Series
- 8799
- Maximum Application Temperature
- 95 Degrees F
- Cure Method
- Pressure Sensitive
- Application Method
- Spray
- Materials Bonded
- Carpet, Fiber Cement, Fiberglass, Gypsum, Vinyl, Metal, Plywood, Terrazzo
- Functional Cure
- Residential PSA: 0 min
- Interior/Exterior
- Interior Only
- Features
- Minimum Application Temperature
- 65 Degrees F
- Includes Applicator
- Applicator Included
- Flash Point
- -50 Degrees C
- Coverage
- 150 sq ft
- Working Time
- 2 hr
- For Porous Surface
- Porous
- Color
- Off-White
- Primary Application
- General Purpose Bonding & Repair
- Container Type
- Aerosol Can
- Product Type
- Spray Adhesive
Description
Spray Adhesive, Container Size 19 oz, Container Type Aerosol Can, Cure Method Pressure Sensitive, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 8799
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.