Shop ROBERTS

Construction Adhesive

  • Mfr # 7399-4
  • Zoro # G224218776

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Coverage
1400 sq ft
Maximum Performance Temperature
85 Degrees F
Standards
CRI/CCI Green Label Plus, LEED
Flash Point
Greater than 400 Degrees F
Interior/Exterior
Interior Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7399-4
Zoro #
G224218776
UPC #
075378739944
Country of Origin
United States

Dimensions

Container Size
4 gal
Fits Chest Size
Acrylic Latex PSA Moisture Control Adhesive Provides Ultimate Bond Strength, Resists Shearing and Peeling, Bonds with Properly Prepared Concrete, Apa-Rated Plywood, Osb Underlayment, Properly Prepared Ceramic Tile, Cement Backerboard and Fiber Cement Underlayment and Terrazzo, Moisture Resistance upto 12 lb Mver / 99% Rh

Details

Item
Construction Adhesive
Coverage
1400 sq ft
Maximum Performance Temperature
85 Degrees F
Standards
CRI/CCI Green Label Plus, LEED
Flash Point
Greater than 400 Degrees F
Interior/Exterior
Interior Only
Functional Cure
Commercial: 4 hr; Residential Full Tack: 0 minutes; Residential Wet Set: 12 hr; Rolling Loads: 24 hr
Specific Gravity
1.00
Maximum Application Temperature
85 Degrees F
For Porous Surface
Non-Porous or Porous
Series
7399
Container Type
Pail
Resistance Properties
Mildew-Resistant, Moisture-Resistant
Features
Acrylic Latex PSA Moisture Control Adhesive Provides Ultimate Bond Strength, Resists Shearing and Peeling, Bonds with Properly Prepared Concrete, Apa-Rated Plywood, Osb Underlayment, Properly Prepared Ceramic Tile, Cement Backerboard and Fiber Cement Underlayment and Terrazzo, Moisture Resistance upto 12 lb Mver / 99% Rh
Full Cure Time
48 hr
Working Time
40 min
Minimum Application Temperature
65 Degrees F
Application Method
Trowel
Materials Bonded
Ceramic, Concrete, Cork, Gypsum, Plywood, Vinyl, Terrazzo
Cure Method
Pressure Sensitive
Color
Off-White
Product Type
Construction Adhesive
Primary Application
Flooring & Tile Installation

Description

Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Pressure Sensitive, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 7399

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.