Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 8502-0
- Zoro # G624218789
product price:Â
$
19.89
/ea
Key Features
Coverage
725 Linear ft
Standards
CRI/CCI Green Label Plus, LEED
Container Size
1 qt
Series
8502
Interior/Exterior
Interior Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8502-0
- Zoro #
- G624218789
- UPC #
- 075378850205
- Country of Origin
- United States
- Item
- Construction Adhesive
- Coverage
- 725 Linear ft
- Standards
- CRI/CCI Green Label Plus, LEED
- Series
- 8502
- Interior/Exterior
- Interior Only
- Flash Point
- 400 Degrees F
- Specific Gravity
- 0.90
- Features
- Resistance Properties
- Mildew-Resistant
- Functional Cure
- 24 hr
- Color
- Off-White
- Working Time
- 15 min
- Full Cure Time
- 24 hr
- Includes Applicator
- Applicator Included
- Application Method
- Built-In Dropper Tip
- Container Type
- Bottle
Description
Construction Adhesive, Container Size 1 qt, Container Type Bottle, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 8502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.