Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 5/32" Dia., 11lb

  • Mfr # 1015

  • Zoro # G504207070


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel Chromium Manganese Alloy
Welding Current Designation
AC, DCEP
Container Size
11 lb
Tensile Strength
105,000 psi
Application
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1015
Zoro #
G504207070
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 lb
Diameter
5/32 in
Length
14in

Details

Material
Nickel Chromium Manganese Alloy
Welding Current Designation
AC, DCEP
Tensile Strength
105,000 psi
Application
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
Welding Method
SMAW

Description

Apollo B
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
Features:
- High Strength 105,000psi
- Resistant To Severe Impact
- Superior Ductility (37% Elongation)
- Fast, Easy Deposition
- Tough, Yet Machinable
- Deposit Hardness 20 RC, Work Hardens To 40-45 RC
- Good Corrosion Resistance and Hot Hardness To 1000oF (538oC)
Apollo B produces sound welds that combine excellent strength, impact resistance, abrasion resistance and joining properties. It can join stainless to carbon steel, and other combinations of dissimilar and hard-to-weld steels. The special low-hydrogen coating gives spatter-free welds and ease of operation in all positions. Ideal for build-up situations requiring tough but machinable deposits.
Applications include joining wedge bars to dipper teeth, repairing cracked crusher rolls, surfacing valve seats, and welding alloy steel lips to manganese buckets. Apollo B is also effective for building up manganese and carbon steels before overlaying with a very high abrasion resistant material, such as our Olympia, Omega or Zeta products.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.