Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 5lb
- Mfr # 2305-5
- Zoro # G404206975
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Material
Nickel-Iron Cast Iron Alloy
Welding Current Designation
AC, DCEP
Container Size
5 lb
Tensile Strength
79,000 psi
Length
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2305-5
- Zoro #
- G404206975
- UPC #
- -
- Country of Origin
- United States
- Material
- Nickel-Iron Cast Iron Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 79,000 psi
- Application
- For the maintenance welder who must weld dirty, oil-soaked cast-iron castings of unknown composition
- Welding Method
- SMAW
Dimensions
- Container Size
- 5 lb
- Diameter
- 5/32 in
- Length
- 14in
Description
Jupiter A
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength 79,000psi
- Use On All Weldable Grades Of Cast Iron
- Welds Over Dirt and Oil
- Eliminates Porosity
- Ideal For Cast Iron To Steel Joining
- Prevents Hard Spots
- Easy To Use
- Welds Over Slag
- Ductile Deposits
Jupiter A has been engineered for the maintenance welder who must weld dirty, oil-soaked castings of unknown compositions. Sound, nonporous welds are produced without special preparation. Successful results are possible even when the joint is restrained.
Jupiter A makes it possible to repair machines and equipment in place without expensive tear down, thereby avoiding costly down time.
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength 79,000psi
- Use On All Weldable Grades Of Cast Iron
- Welds Over Dirt and Oil
- Eliminates Porosity
- Ideal For Cast Iron To Steel Joining
- Prevents Hard Spots
- Easy To Use
- Welds Over Slag
- Ductile Deposits
Jupiter A has been engineered for the maintenance welder who must weld dirty, oil-soaked castings of unknown compositions. Sound, nonporous welds are produced without special preparation. Successful results are possible even when the joint is restrained.
Jupiter A makes it possible to repair machines and equipment in place without expensive tear down, thereby avoiding costly down time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.