628520 Bib Overalls, Cotton Canvas, 10 oz Fabric Weight, 32 in Inseam, Tan, L

  • Mfr # 628520 KHA-L

  • Zoro # G2735996


product price:  $56.45
/ea

Key Features

Color
Tan
Material
Cotton Canvas
Fabric Weight
10 oz
Inseam
32 in
Closure Type
Snap & Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
628520 KHA-L
Zoro #
G2735996
UPC #
885192914812
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Fits Waist Size
35-38.5 in
Minimum Waist Size
35 in
Minimum Chest Size
42 in
Maximum Waist Size
38 1/2 in
Maximum Chest Size
44 in
Size (Max. Waist x Inseam)
L ( 38 1/2 in x 32 in )

Details

Item
Bib Overalls
Color
Tan
Material
Cotton Canvas
Fabric Weight
10 oz
Inseam
32 in
Closure Type
Snap & Zipper
Gender
Men's
Series
628520
Features
Full-Front Zipper, Zip Leg Vents
Hammer Loop
Yes
Number of Pockets
45388
Number of Outside Pockets
6
Lining Material
Nylon
Insulation Material
60 gram Polyfill
Insulated for Cold Conditions
Yes
Includes Hammer Loop
Yes
Includes Lining
Yes
Style
Canvas Bib

Description

Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Cotton Canvas, Fabric Weight 10 oz, Number of Outside Pockets 6, Includes Lining Yes, Lining Material Nylon, Style Canvas Bib, Color Tan, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 1/2 in, Minimum Waist Size 35 in, Inseam 32 in, Size L, Features Full-Front Zipper, Zip Leg Vents, Includes Hammer Loop Yes, Insulation Material 60 gram Polyfill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.