628520 Bib Overalls, Cotton Canvas, 10 oz Fabric Weight, 32 in Inseam, Tan, M

  • Mfr # 628520 KHA-M

  • Zoro # G2736827


product price:  $56.45
/ea

Key Features

Color
Tan
Material
Cotton Canvas
Fabric Weight
10 oz
Inseam
32 in
Closure Type
Snap & Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
628520 KHA-M
Zoro #
G2736827
UPC #
885192914829
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
31-34.5 in
Fits Chest Size
38 in to 41-1/2 in
Minimum Chest Size
38 in
Maximum Chest Size
41 1/2 in
Maximum Waist Size
34 1/2 in
Minimum Waist Size
31 in
Size (Max. Waist x Inseam)
M ( 34 1/2 in x 32 in )

Details

Item
Bib Overalls
Color
Tan
Material
Cotton Canvas
Fabric Weight
10 oz
Inseam
32 in
Closure Type
Snap & Zipper
Gender
Men's
Series
628520
Features
Full-Front Zipper, Zip Leg Vents
Hammer Loop
Yes
Number of Pockets
6
Lining Material
Nylon
Number of Outside Pockets
6
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Insulation Material
60 gram Polyfill
Includes Hammer Loop
Yes
Style
Canvas Bib

Description

Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Cotton Canvas, Fabric Weight 10 oz, Number of Outside Pockets 6, Includes Lining Yes, Lining Material Nylon, Style Canvas Bib, Color Tan, Maximum Chest Size 41 1/2 in, Minimum Chest Size 38 in, Maximum Waist Size 34 1/2 in, Minimum Waist Size 31 in, Inseam 32 in, Size M, Features Full-Front Zipper, Zip Leg Vents, Includes Hammer Loop Yes, Insulation Material 60 gram Polyfill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.