628520 Bib Overalls, Cotton Canvas, 10 oz Fabric Weight, 33 1/2 in Inseam, Tan, 2XL

  • Mfr # 628520 KHA-2XL

  • Zoro # G2735725


product price:  $56.45
/ea

Key Features

Color
Tan
Material
Cotton Canvas
Fabric Weight
10 oz
Inseam
33 1/2 in
Closure Type
Snap & Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
628520 KHA-2XL
Zoro #
G2735725
UPC #
885192914843
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
49 in to 52-1/2 in
Fits Waist Size
43-46 in
Maximum Chest Size
52 1/2 in
Minimum Waist Size
43 in
Minimum Chest Size
49 in
Maximum Waist Size
46 in
Size (Max. Waist x Inseam)
2XL ( 46 in x 33 1/2 in )

Details

Item
Bib Overalls
Color
Tan
Material
Cotton Canvas
Fabric Weight
10 oz
Inseam
33 1/2 in
Closure Type
Snap & Zipper
Gender
Men's
Series
628520
Features
Full-Front Zipper, Zip Leg Vents
Number of Outside Pockets
6
Number of Pockets
45388
Hammer Loop
Yes
Lining Material
Nylon
Insulated for Cold Conditions
Yes
Includes Hammer Loop
Yes
Includes Lining
Yes
Style
Canvas Bib
Insulation Material
60 gram Polyfill

Description

Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material Cotton Canvas, Fabric Weight 10 oz, Number of Outside Pockets 6, Includes Lining Yes, Lining Material Nylon, Style Canvas Bib, Color Tan, Maximum Chest Size 52 1/2 in, Minimum Chest Size 49 in, Maximum Waist Size 46 in, Minimum Waist Size 43 in, Inseam 33 1/2 in, Size 2XL, Features Full-Front Zipper, Zip Leg Vents, Includes Hammer Loop Yes, Insulation Material 60 gram Polyfill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.