Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G4301927


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G4301927
UPC #
085787070613
Country of Origin
Multiple

Dimensions

Size
9
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
Waterproof
Yes
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Non Metallic Upper
No
Removable Insole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Toe Shape
Round
Footwear Sole Pattern
Cleated
Footwear Construction Type
Cemented
Insole System
Rocky Airport Footbed
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Metatarsal System
No
Outsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
500 Degrees F
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Waterproof Type
Rocky Waterproof
Static Dissipative
No
Liner Material
Fabric
Insulation Type
None
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Shank Material
Rubber
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Resists
Electricity, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
No
Heat Resistant
Yes
All-Leather Upper
Yes
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Maximum Heat Rating
500 Degrees F
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.52
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
500 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.