Stowaway 3" Letter Tray no Lid, Red
- Mfr # 15102
- Zoro # G323723874
product price:Â
$
13.29
/ea
Key Features
Size
3 in x 13 in x 10.5 in
Color
Red
Gauge Case Material
Plastic
Includes
1 Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15102
- Zoro #
- G323723874
- UPC #
- 008893151021
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 13 in x 10.5 in
Details
- Color
- Red
- Gauge Case Material
- Plastic
- Includes
- 1 Tray
Description
Romanoff 3'' Stowaway Letter Box is an ideal way to protect and store your stationery, or important documents you need to save safely. Choose from the number of great colors we offer, and stock them atop each other to save space! Measures 3" x 13" x 10.5". Lid not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.