Tire Changer, 10-30 in W, 145 psi
- Mfr # RWC247D.CLIB
- Zoro # G722738509
product price:Â
$
14,466.99
/ea
Key Features
Mount Type
Floor Mount
Power Source
Electric
Maximum Operating Air Pressure
145 psi
Minimum Operating Air Pressure
115 psi
Maximum Rim Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWC247D.CLIB
- Zoro #
- G722738509
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Maximum Rim Width
- 30 in
- Minimum Rim Width
- 10 in
Details
- Mount Type
- Floor Mount
- Power Source
- Electric
- Maximum Operating Air Pressure
- 145 psi
- Minimum Operating Air Pressure
- 115 psi
- Phase
- Single-Phase
- Compatible Tire Type
- Car Tires
- Power Source - old
- Electric
Description
R247 CENTER POST SWING ARM CHG, BRANDED ROTARY, Mount Type Floor Mount, Phase Single-Phase, Minimum Rim Width 10 in, Maximum Rim Width 30 in, Minimum Operating Air Pressure 115 psi, Maximum Operating Air Pressure 145 psi, Compatible Tire Type Car Tires, Power Source - old Electric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.